Vinyl Electrical Tape, Green, 3/4" x 66'

Item #: 101555

Cat #: 1700C-GREEN

UPC: 054007506515

Sign In or Register to view pricing and more.
Documents & Guides
Economy Grade Vinyl Electrical Tape, General Purpose, Unprinted. Size: 3/4" Width, 66' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Green.

Overview

Economy Grade Vinyl Electrical Tape, General Purpose, Unprinted. Size: 3/4" Width, 66' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Green.
Interface and Converter Products Coil connection (A1-A2) on lower socket side, all contact connections (common contacts, n/o and n/c contacts) on upper socket side
Also known as: 054007506515, 1700C-GREEN

Specifications

Length: 66 ft
Width: 3/4 in
Color: Green
Material: Vinyl
Length: 66 ft
Color: Green
Width: 3/4 in
Material: Vinyl

Customer Reviews

No reviews for this product
(0)