
Indicator Light, Green, 125V, Raised
Item #: 101550
Cat #: 777211
UPC: 783250606146
Documents & Guides
Indicator Light, Raised, 125 Volt AC/DC, Color: Green, Mounting Diameter: 1/2 Inch, Material: Nylon Body With Raised Transparent Polycarbonate Lens And Stainless Steel Bezel, Lamp Type: Neon, Termination Style: 6 Inch Wire Leads
Sign In or Register to view pricing and more.
No associated products found.
Overview
Indicator Light, Raised, 125 Volt AC/DC, Color: Green, Mounting Diameter: 1/2 Inch, Material: Nylon Body With Raised Transparent Polycarbonate Lens And Stainless Steel Bezel, Lamp Type: Neon, Termination Style: 6 Inch Wire Leads
Also known as: 783250606146, 777211
Specifications
Diameter: | 1/2 in |
Color: | Green |
Volts AC: | 125 |
Diameter: | 1/2 in |
Volts AC: | 125 |
Color: | Green |
Customer Reviews
No reviews for this product
(0)