Generation Large One Light Outdoor Wall Lantern
Item #:
1015477
Cat #:
8647701-04
UPC:
785652108600
Sign In or Register to view pricing and more.
Documents & Guides
Large One Light Outdoor Wall Lantern, 180 Lumens, LED Convertible, Wet Location Listed, Width: 13.25", Height: 15.875", Extension: 15.25", Satin Aluminum Finish, Requires (1) 100W A19 Lamp (Sold Separately)
Overview
Large One Light Outdoor Wall Lantern, 180 Lumens, LED Convertible, Wet Location Listed, Width: 13.25", Height: 15.875", Extension: 15.25", Satin Aluminum Finish, Requires (1) 100W A19 Lamp (Sold Separately)
We combine generations of design experience with an aesthetic relevant to today. We remain strongly connected to interior designers and homeowners who desire a broad range of classic, tasteful and elegant lighting.
Also known as: 785652108600, 8647701-04
Specifications
Wattage: | 100 |
Lumens: | 180 |
Color: | Aluminum |
Wattage: | 100 |
Color: | Aluminum |
Lumens: | 180 |
Customer Reviews
No reviews for this product
(0)