High Pressure Sodium Lamp, Instant Restrike, ET23-1/2, 100W, Clear

Item #: 101538
Cat #: LU100/SBY
UPC: 046135675423
Sign In or Register to view pricing and more.
High Pressure Sodium Lamp, Instant Restrike, 100 Watt, 55 Volt, Bulb: ET23-1/2 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 9500, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S54, Standard Case Qty: 20 *Sylvania Part # 67542*

Overview

High Pressure Sodium Lamp, Instant Restrike, 100 Watt, 55 Volt, Bulb: ET23-1/2 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 9500, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S54, Standard Case Qty: 20 *Sylvania Part # 67542*
Also known as: 046135675423, LU100/SBY

Specifications

Shape: ET23-1/2 (Ellipsoidal Tubular)
Color: Clear
Color Temperature: 2100 (Warm White)
Lumens: 9500
Wattage: 100
Base: Mogul Screw (E39)
Volts AC: 55
Color Rendering Index (CRI): 22
ANSI Code: S54
Light Technology: HID
Shape: ET23-1/2 (Ellipsoidal Tubular)
Color Temperature: 2100 (Warm White)
Wattage: 100
Volts AC: 55
ANSI Code: S54
Color: Clear
Lumens: 9500
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 22
Light Technology: HID

Customer Reviews

No reviews for this product
(0)