Wall Pack, LED, 8-LED, 50W, 120-277V, Bronze

Item #: 1015287
Cat #: WALPAK1N/050UNV750/NC/BZ
UPC: 046135742026
Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series Wall Pack, LED, 8-LED, 50 Watt, 120-277 Volt, Lumens: 5000, Color Temperature: 5000K, Length: 13.4 inch, Color: Bronze, Notes: non-cutoff distribution Sylvania Part # 74202

Overview

LEDVANCE Series Wall Pack, LED, 8-LED, 50 Watt, 120-277 Volt, Lumens: 5000, Color Temperature: 5000K, Length: 13.4 inch, Color: Bronze, Notes: non-cutoff distribution Sylvania Part # 74202
Also known as: 046135742026, WALPAK1N/050UNV750/NC/BZ

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 50
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 50
Light Technology: LED

Customer Reviews

No reviews for this product
(0)