Slim Wall Pack, LED, 60W, 120V, Bronze, Photocontrol

Item #: 1015282

Cat #: SLMWPK1A/060120740/CO/BZ/P

UPC: 046135742064

Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series Slim Wall Pack, LED, 9-LED, 60 Watt, 120 Volt, Lumens: 5500, Color Temperature: 4000K, Length: 8 inch, Color: Bronze, Notes: with Photocontrol, Cutoff Distribution,

Overview

LEDVANCE Series Slim Wall Pack, LED, 9-LED, 60 Watt, 120 Volt, Lumens: 5500, Color Temperature: 4000K, Length: 8 inch, Color: Bronze, Notes: with Photocontrol, Cutoff Distribution,
Also known as: 046135742064, SLMWPK1A/060120740/CO/BZ/P

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 60
Color: Bronze
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 60
Light Technology: LED
Volts AC: 120
Color: Bronze

Customer Reviews

No reviews for this product
(0)