2.4W LED JC Lamp, 50K

Item #: 1015253

Cat #: 80815

UPC: 807154808151

Sign In or Register to view pricing and more.
Documents & Guides
LED JC Lamp 2.4W watts 5000K 10-18V 260 Lumen G4 base 20000 hours 82 CRI Non-Dimmable

Overview

LED JC Lamp 2.4W watts 5000K 10-18V 260 Lumen G4 base 20000 hours 82 CRI Non-Dimmable
Also known as: 807154808151, 80815

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 260
Wattage: 2.400
Light Technology: LED
Dimmable: No
Base: 2-Pin (G4)
Color Temperature: 5000 (Bright White)
Wattage: 2.400
Dimmable: No
Lumens: 260
Light Technology: LED
Base: 2-Pin (G4)

Customer Reviews

No reviews for this product
(0)