This product has been discontinued.
LED High Bay, 200W, 120-277V, 4000K, Gray
Item #: 1015124
Cat #: HIBAY1A/200UNVD840/GR
UPC: 046135742323
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 200W, 120-277V, 4000K, Gray, Sylvania Part # 74232
Overview
LED High Bay, 200W, 120-277V, 4000K, Gray, Sylvania Part # 74232
Also known as: 046135742323, HIBAY1A/200UNVD840/GR
Specifications
Color Temperature: | 4000 (Cool White) |
Color: | Gray |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Color: | Gray |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)