LED High Bay, 100W, 120-277V, 4000K, Gray

Item #: 1015122

Cat #: HIBAY1A/100UNVD840/GR

UPC: 046135742309

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 100W, 120-277V, 4000K, Gray, Sylvania Part # 74230

Overview

LED High Bay, 100W, 120-277V, 4000K, Gray, Sylvania Part # 74230
Also known as: 046135742309, HIBAY1A/100UNVD840/GR

Specifications

Color Temperature: 4000 (Cool White)
Color: Gray
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED
Color: Gray
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)