This product may not be available in all locations.
2
more

SQD RUMF32F7 RELAY 3CO QC PIN
Item #: 1015091
Cat #: RUMF32F7
UPC: 785901324379
Documents & Guides
SQD RUMF32F7 RELAY 3CO QC PIN 10A@250V 120VAC COIL LED+TEST
Sign In or Register to view pricing and more.
No associated products found.
Overview
SQD RUMF32F7 RELAY 3CO QC PIN 10A@250V 120VAC COIL LED+TEST
Also known as: 785901324379, RUMF32F7
Specifications
IP/NEMA Rating: | IP40 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP40 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)