
Sign In or Register to view pricing and more.
400 Watt; High Pressure Sodium HID; Mogul Base; ET18; Clear; 22 CRI; 2100K
Overview
400 Watt; High Pressure Sodium HID; Mogul Base; ET18; Clear; 22 CRI; 2100K
Also known as: 045923019418, S1941
Specifications
Lumens: | 50000 |
Color: | Clear |
Color Temperature: | 2100 (Warm White) |
Wattage: | 400 |
Base: | Mogul Screw (E39) |
Shape: | ET18 (Elliptical Tubular) |
Color Rendering Index (CRI): | 22 |
Light Technology: | HID |
Dimmable: | No |
Lumens: | 50000 |
Color Temperature: | 2100 (Warm White) |
Base: | Mogul Screw (E39) |
Color Rendering Index (CRI): | 22 |
Dimmable: | No |
Color: | Clear |
Wattage: | 400 |
Shape: | ET18 (Elliptical Tubular) |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)