Toggle Switch Wallplate, 6-Gang, Thermoset, Ivory

Item #: 10150

Cat #: 86036

UPC: 078477440100

Documents & Guides
6-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Ivory.
Sign In or Register to view pricing and more.

No associated products found.

Overview

6-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Ivory.
6-Gang Toggle Device Switch Wallplate, Thermoset, Device Mount, Ivory
Also known as: 078477440100, 86036

Specifications

Type: Toggle Switch, Standard
Mounting: Device
Size: Standard
Gangs: 6
Material: Plastic
Color: Ivory
Type: Toggle Switch, Standard
Size: Standard
Material: Plastic
Mounting: Device
Gangs: 6
Color: Ivory

Customer Reviews

No reviews for this product
(0)