7W B13 LED Lamp, 27K

Item #: 1014926

Cat #: LED7B13CBLUNTDIM827G2RP

UPC: 046135796272

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 7 Watt, 120 Volt, Bulb: B13 Blunt, Base: Candelabra Screw (E12), Lumens: 500, CRI: 80, Color Temperature: 2700K, Rated Hours: 15000, Dimmable, Standard Case Qty: 6 Sylvania Part # 79627

Overview

LED Lamp, 7 Watt, 120 Volt, Bulb: B13 Blunt, Base: Candelabra Screw (E12), Lumens: 500, CRI: 80, Color Temperature: 2700K, Rated Hours: 15000, Dimmable, Standard Case Qty: 6 Sylvania Part # 79627
Also known as: 046135796272, LED7B13CBLUNTDIM827G2RP

Specifications

Wattage: 7
Lumens: 500
Volts AC: 120
Shape: B13 (Blunt Tip)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Wattage: 7
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Candelabra Screw (E12)
Lumens: 500
Shape: B13 (Blunt Tip)
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)