1-Light Outdoor Pendant, 100W, A19, 120V, Antique Bronze Finish

Item #: 1014876
Cat #: 6221401-71
UPC: 785652273360
Sign In or Register to view pricing and more.
Documents & Guides
One Light Outdoor Pendant, 100 Watt, A19, 120 Volt, Antique Bronze Finish, Clear Seeded Glass, 36 Inch Chain Pre-Wired, Safety Listed for Damp Location

Overview

One Light Outdoor Pendant, 100 Watt, A19, 120 Volt, Antique Bronze Finish, Clear Seeded Glass, 36 Inch Chain Pre-Wired, Safety Listed for Damp Location
Also known as: 785652273360, 6221401-71

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Diameter: 8 3/8 in
Material: Aluminum
Color: Antique Bronze
Wattage: 100
Diameter: 8 3/8 in
Base: Medium Screw (E26)
Volts AC: 120
Material: Aluminum

Customer Reviews

No reviews for this product
(0)