250W T15 Metal Halide HID Lamp

Item #: 101485

Cat #: S4841

UPC: 045923048418

Documents & Guides
250 Watt; Metal Halide HID; Mogul Base; T15; Clear; 65 CRI; 4000K
Sign In or Register to view pricing and more.

No associated products found.

Overview

250 Watt; Metal Halide HID; Mogul Base; T15; Clear; 65 CRI; 4000K
Also known as: 045923048418, S4841

Specifications

Color Temperature: 4000 (Cool White)
Shape: T15 (Tubular)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Wattage: 250
Lumens: 20000
Light Technology: HID
Dimmable: No
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Wattage: 250
Light Technology: HID
Shape: T15 (Tubular)
Color Rendering Index (CRI): 65
Lumens: 20000
Dimmable: No

Customer Reviews

No reviews for this product
(0)