ALB 875C-M5CN18-A2 CAPATITIVE

Item #: 1014657

Cat #: 875C-M5CN18-A2

UPC: 611320836097

Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, 3-Wire DC Plastic Face/Nickel Plated Brass Barrel, 18mm Diameter:Threaded, 1mm to 5mm Sensing Distance, Shielded, N.C., Sink (NPN) Output, PVC Cable

Overview

Proximity Sensor, 3-Wire DC Plastic Face/Nickel Plated Brass Barrel, 18mm Diameter:Threaded, 1mm to 5mm Sensing Distance, Shielded, N.C., Sink (NPN) Output, PVC Cable
Also known as: 611320836097, 875C-M5CN18-A2

Specifications

Length: 2 m
Diameter: 18 mm
Material: Nickel Plated Brass
IP/NEMA Rating: IP67, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Amps: 0.300
Family / Style: 875C
Mounting: Threaded
Range: 1 - 5 mm
Volts DC Range: 10 - 48
Length: 2 m
Material: Nickel Plated Brass
Amps: 0.300
Mounting: Threaded
Volts DC Range: 10 - 48
Diameter: 18 mm
IP/NEMA Rating: IP67, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Family / Style: 875C
Range: 1 - 5 mm

Customer Reviews

No reviews for this product
(0)