236EUY LED WIDE FLOOD LIGHT 6 ENGINE 4000K 480V INTEGRAL SLI

Item #: 1014498

Cat #: DSXF3LED6P240KWFL480ISDDBXD

UPC: 889804567984

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
236EUY LED WIDE FLOOD LIGHT 6 ENGINE 4000K 480V INTEGRAL SLIPFITTER

Overview

236EUY LED WIDE FLOOD LIGHT 6 ENGINE 4000K 480V INTEGRAL SLIPFITTER
Also known as: 889804567984, DSXF3LED6P240KWFL480ISDDBXD

Specifications

Volts AC: 480
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Light Technology: LED
Volts AC: 480
Color Temperature: 4000 (Cool White)
Light Technology: LED
Color: Dark Bronze
Mounting: Slipfitter

Customer Reviews

No reviews for this product
(0)