LIGHTING CONTACTOR 600VAC 200A NEMA

Item #: 1014465

Cat #: 8903SVG12V02

UPC: 785901316305

Sign In or Register to view pricing and more.
LIGHTING CONTACTOR 600VAC 200A NEMA

Overview

LIGHTING CONTACTOR 600VAC 200A NEMA
Also known as: 785901316305, 8903SVG12V02

Specifications

Family / Style: 8903
Type: Lighting Contactor
Standards: California Proposition 65
Family / Style: 8903
Standards: California Proposition 65
Type: Lighting Contactor

Customer Reviews

No reviews for this product
(0)