Wireless Access Point/Workbridge Group, 48VDC, 350mA, US Version

Item #: 1014362

Cat #: 1783-WAPBK9

UPC: 887172954849

Sign In or Register to view pricing and more.
Documents & Guides
Wireless Access Point/Workbridge Group, 48 Volt DC, 350 mA, US Version

Overview

Wireless Access Point/Workbridge Group, 48 Volt DC, 350 mA, US Version
Also known as: 887172954849, 1783-WAPBK9

Specifications

Volts DC: 48
Amps: 0.350
Volts DC: 48
Amps: 0.350

Customer Reviews

No reviews for this product
(0)