Acuity DSXF3 LED 6 P1 40K WFL MVOLT IS DDBXD

Item #: 1014330

Cat #: DSXF3LED6P140KWFLMVOLTISDDBXD

UPC: 889804546309

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LIT DSXF3 LED 6 P1 40K WFL - MVOLT IS DDBXD

Overview

LIT DSXF3 LED 6 P1 40K WFL - MVOLT IS DDBXD
Also known as: 889804546309, DSXF3LED6P140KWFLMVOLTISDDBXD

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Light Technology: LED
Volts AC Range: 120 - 277
Color: Dark Bronze
Mounting: Slipfitter
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)