2' 9W T8 LED Lamp, 41K

Item #: 1013957

Cat #: 38637C

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2' 9W T8 LED Lamp, 41K

Overview

2' 9W T8 LED Lamp, 41K
Also known as: 38637C

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1150
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Wattage: 9
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Shape: T8 (Tubular)
Wattage: 9
Dimmable: No
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Lumens: 1150
Length: 24 in , 2 ft
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Hybrid (Type A+B)

Customer Reviews

No reviews for this product
(0)