TPI FSS14121

Item #: 1013708

Cat #: FSS14121

UPC: 686334488150

Documents & Guides
TPI FSS14121 1.45 KW 120V Inf
Sign In or Register to view pricing and more.

No associated products found.

Overview

TPI FSS14121 1.45 KW 120V Inf
Also known as: 686334488150, FSS14121

Specifications

Volts AC: 120
Phase: 1
Wattage: 1450
Length: 26 in
Standards: California Proposition 65
Volts AC: 120
Wattage: 1450
Standards: California Proposition 65
Phase: 1
Length: 26 in

Customer Reviews

No reviews for this product
(0)