1A-C TRP-10KA 4P MCB

Item #: 1013378

Cat #: EP104ULC01

UPC: 413656869226

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1A-C TRP-10KA 4P MCB

Overview

1A-C TRP-10KA 4P MCB
Also known as: 413656869226, EP104ULC01

Specifications

Amps: 32
Volts AC: 480, 277
Mounting: DIN Rail
Poles: 4
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 32
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 480, 277
Poles: 4
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)