140W, 4', 4000K, 18200L, LED, Linear High Bay Fixture

Item #: 1013320

Cat #: ASD-WHB-4D14040HE

UPC: 859961005773

Sign In or Register to view pricing and more.
Documents & Guides
140 Watt, 4 Foot, 4000K, 18200 Lumen, LED, High Efficiency Linear High Bay Fixture, 100-277 Volt AC, Dimmable 0-10 Volt

Overview

140 Watt, 4 Foot, 4000K, 18200 Lumen, LED, High Efficiency Linear High Bay Fixture, 100-277 Volt AC, Dimmable 0-10 Volt
Also known as: 859961005773, ASD-WHB-4D14040HE

Specifications

Wattage: 140
Color Temperature: 4000 (Cool White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 140
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)