16W LED Surface Mount, 30K, White

Item #: 1013248

Cat #: S9368

UPC: 045923093685

Sign In or Register to view pricing and more.
Documents & Guides
Blink - 16W- 18" x 5" Surface Mount LED - 3000K- RectAngle Shape - White Finish - 120V

Overview

Blink - 16W- 18" x 5" Surface Mount LED - 3000K- RectAngle Shape - White Finish - 120V
Satco's S9368 16-watt, 24 inch by 5 inch flush mount LED fixture is a sleek lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hallways, offices, and retail spaces with this dimmable and versatile LED fixture. This rectangular fixture has a white Finish and is rated to provide 40,000 hours of warm white light.
Also known as: 045923093685, S9368

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Lumens: 900
Wattage: 16
Material: Aluminum
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Wattage: 16
Standards: California Proposition 65
Dimmable: Yes
Volts AC: 120
Lumens: 900
Material: Aluminum
Light Technology: LED

Customer Reviews

No reviews for this product
(0)