Power Supply, Standard, 85 - 265VAC, 20A, 60W

Item #: 1013152

Cat #: 1756-PA50

UPC: 887172889547

Sign In or Register to view pricing and more.
Power Supply, ControlLogix, Standard, 85 - 265 Volt AC, 20 Amp, 60 Watt, Chassis Mount

Overview

Power Supply, ControlLogix, Standard, 85 - 265 Volt AC, 20 Amp, 60 Watt, Chassis Mount
The Bulletin 1756 ControlLogix® suite of chassis-based modules offer a wide range of options to meet your needs. A DC power supply is used to convert higher AC line voltage to lower voltage DC power. Allen-Bradley® catalog item 1756-PA50 from Rockwell Automation® is a ControlLogix AC power supply. It is 85-265 V AC input and 5 V at 8 A output.Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 887172889547, 1756-PA50

Specifications

Mounting: Chassis
Family / Style: ControlLogix
Type: Power Supply
Amps: 20
Wattage: 60
Mounting: Chassis
Type: Power Supply
Wattage: 60
Family / Style: ControlLogix
Amps: 20

Customer Reviews

No reviews for this product
(0)