This product has been discontinued.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Code Master 2 Reflector, Power Rating: 50 - 400 WTT, Material: Fiberglass Reinforced Polyester, Shape: Deep Dome, Dimensions: 20.3 IN Length X 20.3 IN Width X 7 IN Height, For Code Master 2 HID Factory Sealed Luminaires
Overview
Code Master 2 Reflector, Power Rating: 50 - 400 WTT, Material: Fiberglass Reinforced Polyester, Shape: Deep Dome, Dimensions: 20.3 IN Length X 20.3 IN Width X 7 IN Height, For Code Master 2 HID Factory Sealed Luminaires
Also known as: 781381475815, CMR-4DD
Specifications
Type: | Reflector |
Type: | Reflector |
Customer Reviews
No reviews for this product
(0)