ETN HMX32AG01822-N H-Max Drive

Item #: 1013119

Cat #: HMX32AG01822-N

UPC: 786685513492

Sign In or Register to view pricing and more.
Eaton H-Max Series Adjustable Frequency Drives, 5 hp, 18A, 200-240V, Open NEMA Type 2 IP54, No Brake Chopper, Software A, Three-Phase, Graphical Panel Keypad, EMC C2 Input, Frame Size 5

Overview

Eaton H-Max Series Adjustable Frequency Drives, 5 hp, 18A, 200-240V, Open NEMA Type 2 IP54, No Brake Chopper, Software A, Three-Phase, Graphical Panel Keypad, EMC C2 Input, Frame Size 5
Also known as: 786685513492, HMX32AG01822-N

Specifications

Amps: 18
Volts AC: 200, 240
IP/NEMA Rating: NEMA 2
Amps: 18
IP/NEMA Rating: NEMA 2
Volts AC: 200, 240

Customer Reviews

No reviews for this product
(0)