8.5W A19 LED Lamp, 27K

Item #: 1013033

Cat #: 8.5A19/LED/827/ND-120V-2PK/4

UPC: 046677455507

Sign In or Register to view pricing and more.
Documents & Guides
Non-Dimmable LED Lamp, 8.5 Watts, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K. Rated Average Life: 10,950 Hrs. *Philips p/n 45550-1. 60W Non-Dim Equivalent.

Overview

Non-Dimmable LED Lamp, 8.5 Watts, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K. Rated Average Life: 10,950 Hrs. *Philips p/n 45550-1. 60W Non-Dim Equivalent.
Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.
Also known as: 046677455507, 8.5A19/LED/827/ND-120V-2PK/4

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 8.500
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 8.500
Dimmable: No
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)