Operator Interface, 10.4" Color, Touch Screen, Key Pad, 24VAC

Item #: 1012910

Cat #: QMJ0A0203-A0-EMC

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, 10.4 Inch Color, Touch Screen, Key Pad, 24 Volt AC, with RS-232 Ports, Ethernet

Overview

Operator Interface, 10.4 Inch Color, Touch Screen, Key Pad, 24 Volt AC, with RS-232 Ports, Ethernet
Also known as: QMJ0A0203-A0-EMC

Specifications

Volts DC: 24
Mounting: Surface
Type: Operator Interface
Size: 10.400 in
Volts DC: 24
Type: Operator Interface
Mounting: Surface
Size: 10.400 in

Customer Reviews

No reviews for this product
(0)