Transformer, Dry Type, NEMA 3R, 480 Delta - 380Y/220, 3PH, 15 kVA

Item #: 1012887

Cat #: SG3A0015KY

UPC: 803423127930

Transformer, Dry Type, 15 KVA, 3-Phase, 480 Delta Primary Volts - 380Y/220 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, 15 KVA, 3-Phase, 480 Delta Primary Volts - 380Y/220 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Also known as: 803423127930, SG3A0015KY

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Secondary Voltage: 220/380Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 15kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 220/380Y

Customer Reviews

No reviews for this product
(0)