High Pressure Sodium Lamp, ET23-1/2, 100W, Coated

Item #: 101261

Cat #: LU100/D

UPC: 046135675157

Sign In or Register to view pricing and more.
High Pressure Sodium Lamp, 100 Watt, 55 Volt, Bulb: ET23-1/2 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 8800, CRI: 22, Color Temperature: 2100K, Lamp Finish: Coated, ANSI Code: S54, Standard Case Qty: 20 *Sylvania Part # 67515*

Overview

High Pressure Sodium Lamp, 100 Watt, 55 Volt, Bulb: ET23-1/2 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 8800, CRI: 22, Color Temperature: 2100K, Lamp Finish: Coated, ANSI Code: S54, Standard Case Qty: 20 *Sylvania Part # 67515*
Also known as: 046135675157, LU100/D

Specifications

Shape: ET23-1/2 (Ellipsoidal Tubular)
Lumens: 8800
Color Temperature: 2100 (Warm White)
Wattage: 100
Base: Mogul Screw (E39)
Volts AC: 55
Color Rendering Index (CRI): 22
ANSI Code: S54
Light Technology: HID
Shape: ET23-1/2 (Ellipsoidal Tubular)
Color Temperature: 2100 (Warm White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 22
Light Technology: HID
Lumens: 8800
Wattage: 100
Volts AC: 55
ANSI Code: S54

Customer Reviews

No reviews for this product
(0)