Ele Ballast (2) F96t12/ho 120-277v
Item #: 101242
Cat #: ICN2S110SC35M
UPC: 781087085325
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Rapid Start, Centium Series. For use with the following Linear Lamp Types: (1 or 2) F48T12/HO, (1 or 2) F60T12/HO, (1 or 2) F72T12/HO, (1 or 2) F96T12/HO or (1 or 2) F96T12/HO/ES Lamps.
Overview
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Rapid Start, Centium Series. For use with the following Linear Lamp Types: (1 or 2) F48T12/HO, (1 or 2) F60T12/HO, (1 or 2) F72T12/HO, (1 or 2) F96T12/HO or (1 or 2) F96T12/HO/ES Lamps.
Also known as: 781087085325, ICN2S110SC35M
Specifications
Wattage: | 110, 75, 85, 95, 60 |
Family / Style: | Centium |
Type: | Rapid Start, High Output, Electronic |
Volts AC: | 120, 277, 240 |
Shape: | T12 (Tubular) |
Wattage: | 110, 75, 85, 95, 60 |
Type: | Rapid Start, High Output, Electronic |
Shape: | T12 (Tubular) |
Family / Style: | Centium |
Volts AC: | 120, 277, 240 |
Customer Reviews
No reviews for this product
(0)