Door Bar Grid Strap, 20"

Item #: 1012010

Cat #: P2GD6

UPC: 783510319045

Sign In or Register to view pricing and more.
Documents & Guides
ProLine G2 Door Bar Grid Strap, Material: Steel, Fits Frame Width: 600mm, Width: 20"

Overview

ProLine G2 Door Bar Grid Strap, Material: Steel, Fits Frame Width: 600mm, Width: 20"
Also known as: 783510319045, P2GD6

Specifications

Width: 20 in
Material: Steel
Height: 0.860 in
Depth: 0.720 in
Width: 20 in
Height: 0.860 in
Material: Steel
Depth: 0.720 in

Customer Reviews

No reviews for this product
(0)