Computer, Integrated Display, 15", Aluminum Bezel, 256GB Storage

Item #: 1011845

Cat #: 6181P-15A2MW71DC

UPC: 889508123677

Documents & Guides
Integrated Display Industrial Computer, 15 Inch Display, Aluminum 4:3 Bezel, Performance Package, 256GB MLC Solid State Storage, Windows 7 Professional SP1, Base OS, DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Integrated Display Industrial Computer, 15 Inch Display, Aluminum 4:3 Bezel, Performance Package, 256GB MLC Solid State Storage, Windows 7 Professional SP1, Base OS, DC
The Integrated Display computers feature 12.1, 15, and 17-inch displays with a resistive touch screen option. When panel space is limited, the 12.1 inch model provides product information within a small space. For operations where it is important to view every aspect of a process, the 15 and 17-inch displays provide the necessary detail. These panel-mounted computers combine an industrially hardened monitor and computer in a single machine, providing computing power for visual interface, maintenance, and basic information applications. Because there are no external monitor cables or separate component mounting requirements, system integration is simplified. The computers provide serial and Ethernet communication ports
Also known as: 889508123677, 6181P-15A2MW71DC

Specifications

Mounting: Panel
Volts DC: 24
Size: 15 in
Type: Integrated Display Computer
Material: Aluminum
Mounting: Panel
Size: 15 in
Material: Aluminum
Volts DC: 24
Type: Integrated Display Computer

Customer Reviews

No reviews for this product
(0)