NON-ILL MOM PB BLK-BZL FLSH GRN 1NO/1NC

Item #: 1011720

Cat #: M22S-D-G-K11

UPC: 786685275659

Sign In or Register to view pricing and more.
Eaton, 22.5 mm RMQ-Titan Pushbutton, Green Actuator, Black bezel, 1NO - 1NC,IP67, IP69K,Non-illuminated,Flush mounting, NEMA 4X, 13,5,000,000 operations, Momentary,22.5 mm, Flush Pushbutton, M22

Overview

Eaton, 22.5 mm RMQ-Titan Pushbutton, Green Actuator, Black bezel, 1NO - 1NC,IP67, IP69K,Non-illuminated,Flush mounting, NEMA 4X, 13,5,000,000 operations, Momentary,22.5 mm, Flush Pushbutton, M22
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Also known as: 786685275659, M22S-D-G-K11

Specifications

Color: Green
Size: 22.5 mm
Family / Style: M22
Type: Pushbutton
Color: Green
Family / Style: M22
Size: 22.5 mm
Type: Pushbutton

Customer Reviews

No reviews for this product
(0)