Adjustable Rail, Use With 800 MM D Frames, Steel

Item #: 1011692

Cat #: P2GARA8

UPC: 783510318970

Sign In or Register to view pricing and more.
Documents & Guides
HOF P2GARA8 ADJUSTABLE RACK R

Overview

HOF P2GARA8 ADJUSTABLE RACK R
nVent HOFFMAN HOFP2GARA8 ProLine G2 Adjustable Rack-Mounting Rails allow 19-IN. Rack Angles to be positioned anywhere within the modular enclosure frame.
Also known as: 783510318970, P2GARA8

Specifications

Material: Steel
Type: Mounting Rail
Depth: 27.910 in
Width: 3.820 in
Height: 2.870 in
Material: Steel
Depth: 27.910 in
Height: 2.870 in
Type: Mounting Rail
Width: 3.820 in

Customer Reviews

No reviews for this product
(0)