ProLine G2 19" Rack Angles, 1000mm

Item #: 1011691

Cat #: P2RA19T10

UPC: 783510326173

Sign In or Register to view pricing and more.
Documents & Guides
ProLine G2 19 Inch Rack Angles, Material: Steel, Fits Frame Height: 1000 mm (39.3701 Inches), Rack Units: 20, Hole Type: Tapped

Overview

ProLine G2 19 Inch Rack Angles, Material: Steel, Fits Frame Height: 1000 mm (39.3701 Inches), Rack Units: 20, Hole Type: Tapped
The ProLine G2 Rack Angles mount using BV-M6 fasteners instead of the traditional cage nut and screw combination. The Rack Angle height and rack unit count are optimized for the ProLine G2 frame heights. Rack Angles have two mounting surfaces that function in the attachment of rack-mount equipment and accessories. Rack Angles comply with AN SI/EIA RS-310-D rack mounting standards.
Also known as: 783510326173, P2RA19T10

Specifications

Depth: 1.890 in
Type: Rack Angles
Material: Steel
Width: 2.560 in
Height: 35.800 in
Depth: 1.890 in
Material: Steel
Height: 35.800 in
Type: Rack Angles
Width: 2.560 in

Customer Reviews

No reviews for this product
(0)