HOF P2B068 0MM BASE 600X800

Item #: 1011688

Cat #: P2B068

UPC: 783510309619

Documents & Guides
HOF P2B068 0MM BASE 600X800
Sign In or Register to view pricing and more.

No associated products found.

Overview

HOF P2B068 0MM BASE 600X800
Also known as: 783510309619, P2B068

Specifications

Color: Gray
Width: 800 mm
Height: 600 mm
Material: Steel
Color: Gray
Height: 600 mm
Width: 800 mm
Material: Steel

Customer Reviews

No reviews for this product
(0)