MMIII PSMH W/GUARD

Item #: 101165

Cat #: KPAP1775GMT

UPC: 781381880275

Documents & Guides
HID Hazardous Location Light Fixture with Globe and Guard, Lamp Type Pulse Start Metal Halide, Lamp Wattage 175 W, Ballast/Line Voltage 120/208/240/277 VAC at 60 Hz, Ballast Type Pulse Start, Number of Hubs 1, Hub Size 3/4 Inch Threaded, Housing Material Die-Cast Copper-Free Aluminum, Housing Finish Epoxy Powder Coated, Globe Material Heat Resistant Prismatic Glass, Guard Material Die-Cast Copper-Free Aluminum, Guard Finish Epoxy Powder Coated, Mounting Rigid Style Pendant, Enclosure Class I Div 2 Group A B C D, Class II Div 1 and 2 Group E F, G Class III, NEMA 4X, IP66, Application Pulp and Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Marine, Approval CSA, Constructional Feature Dusttight, Moisture Resistant, Weatherproof
Sign In or Register to view pricing and more.

No associated products found.

Overview

HID Hazardous Location Light Fixture with Globe and Guard, Lamp Type Pulse Start Metal Halide, Lamp Wattage 175 W, Ballast/Line Voltage 120/208/240/277 VAC at 60 Hz, Ballast Type Pulse Start, Number of Hubs 1, Hub Size 3/4 Inch Threaded, Housing Material Die-Cast Copper-Free Aluminum, Housing Finish Epoxy Powder Coated, Globe Material Heat Resistant Prismatic Glass, Guard Material Die-Cast Copper-Free Aluminum, Guard Finish Epoxy Powder Coated, Mounting Rigid Style Pendant, Enclosure Class I Div 2 Group A B C D, Class II Div 1 and 2 Group E F, G Class III, NEMA 4X, IP66, Application Pulp and Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Marine, Approval CSA, Constructional Feature Dusttight, Moisture Resistant, Weatherproof
Also known as: 781381880275, KPAP1775GMT

Specifications

Wattage: 175
Material: Aluminum
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 175
Light Technology: HID
Material: Aluminum
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)