SEOOW Portable Cord, 16/2, Black, 1000', Rated 105°C, 600V

Item #: 1011619

Cat #: 55063402

UPC: 032886044670

Sign In or Register to view pricing and more.
Documents & Guides
Seoprene® SEOOW Portable Cord, 16/2, Black, 1000 Foot Reel, 105°C Rated, 600V

Overview

Seoprene® SEOOW Portable Cord, 16/2, Black, 1000 Foot Reel, 105°C Rated, 600V
Also known as: 032886044670, 55063402

Specifications

Jacket: TPE
Conductors: 2
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Gauge: 16
Jacket: TPE
Length: 1000 ft
Color: Black
Gauge: 16
Conductors: 2
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)