This product has been discontinued.
Wall Pack, LED, 10-LED, 75W, 120-277V, Bronze
Item #: 1011370
Cat #: WALPAK1C/075UNV750/CO/BZ
UPC: 046135741913
Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series Wall Pack, LED, 10-LED, 75 Watt, 120-277 Volt, Lumens: 6400, Color Temperature: 5000K, Length: 14.4 inch, Color: Bronze, Notes: cutoff distribution
Overview
LEDVANCE Series Wall Pack, LED, 10-LED, 75 Watt, 120-277 Volt, Lumens: 6400, Color Temperature: 5000K, Length: 14.4 inch, Color: Bronze, Notes: cutoff distribution
Also known as: 046135741913, WALPAK1C/075UNV750/CO/BZ
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 75 |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Wattage: | 75 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)