This product has been discontinued.
Slim Wall Pack, LED, 60W, 120-277V, Bronze
Item #: 1011368
Cat #: SLMWPK1A/060UNV740/CO/BZ
UPC: 046135741944
Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series Slim Wall Pack, LED, 9-LED, 60 Watt, 120-277 Volt, Lumens: 5500, Color Temperature: 4000K, Length: 8 inch, Color: Bronze, Notes: Cutoff Distribution,
Overview
LEDVANCE Series Slim Wall Pack, LED, 9-LED, 60 Watt, 120-277 Volt, Lumens: 5500, Color Temperature: 4000K, Length: 8 inch, Color: Bronze, Notes: Cutoff Distribution,
Also known as: 046135741944, SLMWPK1A/060UNV740/CO/BZ
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 60 |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Wattage: | 60 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)