Slim Wall Pack, LED, 60W, 120-277V, Bronze

Item #: 1011367
Cat #: SLMWPK1A/060UNV750/CO/BZ
UPC: 046135741975
Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series Slim Wall Pack, LED, 9-LED, 60 Watt, 120-277 Volt, Lumens: 5100, Color Temperature: 5000K, Length: 8 inch, Color: Bronze, Notes: Cutoff Distribution,

Overview

LEDVANCE Series Slim Wall Pack, LED, 9-LED, 60 Watt, 120-277 Volt, Lumens: 5100, Color Temperature: 5000K, Length: 8 inch, Color: Bronze, Notes: Cutoff Distribution,
Also known as: 046135741975, SLMWPK1A/060UNV750/CO/BZ

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 60
Length: 8 in
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 8 in
Light Technology: LED
Wattage: 60
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)