![Round Floor Box, Diameter 5", Depth 6", PVC Round Floor Box, Diameter 5", Depth 6", PVC](https://rexel-cdn.com/products/e971fb.jpg?i=6FBCEEE2-292A-484F-8B51-13049413F0ED&f=420)
Round Floor Box, Diameter 5", Depth 6", PVC
Item #: 10113
Cat #: E971FB
UPC: 034481067061
Documents & Guides
5 Inch Round, Floor Box, Depth 6 Inch, 90 Cubic Inch, Hubs (2) 3/4 Inch, (2) 1 Inch Includes: (2) 1 x 3/4 Inch & (2) 3/4 x 1/2 Inch Conduit Reducers, PVC, Minimum Concrete Depth 3-1/2 Inch
Sign In or Register to view pricing and more.
Overview
5 Inch Round, Floor Box, Depth 6 Inch, 90 Cubic Inch, Hubs (2) 3/4 Inch, (2) 1 Inch Includes: (2) 1 x 3/4 Inch & (2) 3/4 x 1/2 Inch Conduit Reducers, PVC, Minimum Concrete Depth 3-1/2 Inch
ABB's floor boxes offer three way versatilty for power, data, and communicartions, and are suitable for any on grade/below grade application. Easy to install in concrete or wood sub-floor construction applications.
Also known as: 034481067061, E971FB, concrete floor box, Carlon Floor Box
Specifications
Depth: | 6 in |
Material: | PVC |
Cubic Inches: | 90 in³ |
Hub Diameter: | 3/4 in, 1 in |
Number of Hubs: | 4 |
Depth: | 6 in |
Cubic Inches: | 90 in³ |
Number of Hubs: | 4 |
Material: | PVC |
Hub Diameter: | 3/4 in, 1 in |
Customer Reviews
No reviews for this product
(0)