Glass Lens, White Trim

Item #: 1011229

Cat #: 4055WH

UPC: 080083745982

Sign In or Register to view pricing and more.
Documents & Guides
4" Flat Prismatic Lens, White Plastic Ring, Showerlight

Overview

4" Flat Prismatic Lens, White Plastic Ring, Showerlight
Also known as: 080083745982, 4055WH

Specifications

Material: Glass
Color: White
Type: Reflector
Diameter: 4 in
Material: Glass
Type: Reflector
Color: White
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)