Locking Single Receptacle, 30A, 480V, 2P3W

Item #: 10112

Cat #: 2640

UPC: 078477045503

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 480 Volt, NEMA L8-30R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding - Black

Overview

30 Amp, 480 Volt, NEMA L8-30R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding - Black
30-Amp, 480-Volt, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, V-0-MAX, Black
Also known as: 078477045503, 2640

Specifications

Mounting: Flush
Volts AC: 480
Color: Black
Type: Grounding Clip
Amps: 30
Material: Nylon, PBT Plastic
NEMA Configuration: L8-30R
Mounting: Flush
Color: Black
Amps: 30
NEMA Configuration: L8-30R
Volts AC: 480
Type: Grounding Clip
Material: Nylon, PBT Plastic

Customer Reviews

No reviews for this product
(0)