Slim Wall Pack, LED, 30W, 120-277V, Bronze

Item #: 1011179
Cat #: SLMWPK1A/030UNV750/CO/BZ
UPC: 046135741951
Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series Slim Wall Pack, LED, 9-LED, 30 Watt, 120-277 Volt, Lumens: 2800, Color Temperature: 5000K, Length: 8 inch, Color: Bronze, Notes: Cutoff Distribution,

Overview

LEDVANCE Series Slim Wall Pack, LED, 9-LED, 30 Watt, 120-277 Volt, Lumens: 2800, Color Temperature: 5000K, Length: 8 inch, Color: Bronze, Notes: Cutoff Distribution,
Also known as: 046135741951, SLMWPK1A/030UNV750/CO/BZ

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 30
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 30
Light Technology: LED

Customer Reviews

No reviews for this product
(0)