Wall Pack, LED, 10-LED, 50W, 120-277V, Bronze

Item #: 1011121
Cat #: WALPAK1C/050UNV740/CO/BZ
UPC: 046135741876
Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series Wall Pack, LED, 10-LED, 50 Watt, 120-277 Volt, Lumens: 5200, Color Temperature: 4000K, Length: 14.4 inch, Color: Bronze, Notes: cutoff distribution Sylvania Part # 74187

Overview

LEDVANCE Series Wall Pack, LED, 10-LED, 50 Watt, 120-277 Volt, Lumens: 5200, Color Temperature: 4000K, Length: 14.4 inch, Color: Bronze, Notes: cutoff distribution Sylvania Part # 74187
Also known as: 046135741876, WALPAK1C/050UNV740/CO/BZ

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 50
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 50
Light Technology: LED

Customer Reviews

No reviews for this product
(0)