50 Watt High Pressure Sodium F-Can Ballast

Item #: 101102

Cat #: 72C7884NP001

UPC: 781087025147

Sign In or Register to view pricing and more.
Documents & Guides
50 Watt, F-Can High Pressure Soldium (HPS) Ballast, 120/277V, ANSI Code: S68.

Overview

50 Watt, F-Can High Pressure Soldium (HPS) Ballast, 120/277V, ANSI Code: S68.
Also known as: 781087025147, 72C7884NP001

Specifications

Type: Pulse Start
Shape: ED23-1/2 (Elliptical Dimple), BD17 (Elliptical Dimple Enclosed), PAR38 (Sealed Beam)
ANSI Code: S68
Volts AC: 120, 277
Wattage: 50
Light Technology: HID
Type: Pulse Start
ANSI Code: S68
Wattage: 50
Shape: ED23-1/2 (Elliptical Dimple), BD17 (Elliptical Dimple Enclosed), PAR38 (Sealed Beam)
Volts AC: 120, 277
Light Technology: HID

Customer Reviews

No reviews for this product
(0)